Zoro Homepage

Rotary Damper, Disk, 6 Nm

  • Mfr # FDN-63A-R603

  • Zoro # G0269635


product price: $25.59
/ea

Key Features

Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDN-63A-R603
Zoro #
G0269635
UPC #
-
Country of Origin
Japan

Dimensions

Length
89mm
Width
63mm
Overall Length
89 mm
Overall Width
58 3/5 mm
Height
14mm

Details

Item
Rotary Damper
Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
Damper Type
Disk
Fixed Resistance
Yes
Torque
6±0.6 Nm
Adjustable Resistance
No
Locking
No
Body Material
Iron (SPFC)
Damping Direction
Clockwise
Shaft Material
Nylon (with glass)
Application
Control speed, Dampen drivers
Weight
115g
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
System of Measurement
Metric
Shaft Type
Disk
Center-to-Center Mounting Hole Distance
76 mm
Dampening Direction
Clockwise

Description

Rotary Damper, Disk, Material Metal, Torque 6 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.