Zoro Homepage

Rotary Damper, Metal, 0.5 Nm

  • Mfr # FDN-47A-L502

  • Zoro # G0269565


product price: $20.19
/ea

Key Features

Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDN-47A-L502
Zoro #
G0269565
UPC #
-
Country of Origin
Japan

Dimensions

Height
10.3mm
Length
65mm
Width
47mm

Details

Item
Rotary Damper
Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
Damper Type
Disk
Adjustable Resistance
No
Locking
No
Torque
0.5±0.15 Nm
Fixed Resistance
Yes
Body Material
Iron (SPFC)
Application
Control speed, Dampen drivers
Shaft Material
Nylon (with glass)
Damping Direction
Counter-clockwise
Weight
55g
Operating Temperature - Minimum
14 Degrees F
System of Measurement
Metric
Operating Temperature - Maximum
122 Degrees F
Shaft Type
Disk

Description

Rotary Damper, Disk, Material Metal, Torque 0.5 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.