Zoro Homepage

Rotary Damper, Metal, 2.0 Nm

  • Mfr # FDT-47A-203

  • Zoro # G1968850


product price: $17.79
/ea

Key Features

Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDT-47A-203
Zoro #
G1968850
UPC #
-
Country of Origin
Japan

Dimensions

Width
47mm
Length
65mm
Overall Width
42 4/5 mm
Height
10.3mm
Overall Length
65 mm

Description

Rotary Damper, Disk, Material Metal, Torque 2.0 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.