Zoro Homepage

Shock Absorber, 11 lb., M8x0.75, 32mm L

  • Mfr # FA-0805SB2-S

  • Zoro # G1970628


product price: $33.59
/ea

Key Features

Type
Fixed
Max. Cycle Rate
45 per min
Force
4.9 N
Material
Steel
Rod Thread Size
M8x0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-0805SB2-S
Zoro #
G1970628
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M8x0.75
Extended Length
32 mm
Pin Dia.
2mm
Rod Dia.
2 mm
Cylinder Dia.
8 mm
Cylinder Diameter
8 mm
Stroke Length
5 mm
Rod Diameter
2 mm

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.