Zoro Homepage

Shock Absorber, 11 lb., M8x0.75, 37mm L

  • Mfr # FA-0805SB2-C

  • Zoro # G1970600


product price: $41.99
/ea

Key Features

Type
Fixed
Force
4.9 N
Max. Cycle Rate
45 per min
Material
Steel
Rod Thread Size
M8x0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-0805SB2-C
Zoro #
G1970600
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M8x0.75
Extended Length
37 mm
Rod Dia.
2 mm
Pin Dia.
2mm
Ball Diameter
6 mm
Cylinder Dia.
8 mm
Rod Diameter
2 mm
Stroke Length
5 mm
Cylinder Diameter
8 mm

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.