Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 110 lb., M12x1.0, 63mm L

  • Mfr # FK-1210H-S

  • Zoro # G1970479


product price: $54.19
/ea

Key Features

Type
Fixed
Force
9.8 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M12x1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-1210H-S
Zoro #
G1970479
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M12x1.0
Extended Length
63 mm
Cylinder Dia.
12 mm
Rod Dia.
3.5 mm
Rod Diameter
3.5 mm
Cylinder Diameter
12 mm
Stroke Length
10 mm

Details

Item
Shock Absorber
Type
Fixed
Force
9.8 N
Max. Cycle Rate
60 per min
Material
Steel
Fixed Resistance
Yes
Locking
No
Stroke
10 mm
Max. Weight
13 lb
Adjustable Resistance
No
Standards
RoHS Compliant
Force Resistance
Fixed
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Cycles per Minute - Maximum
60
Operating Temperature - Maximum
158 Degrees F
Rated Capacity - Maximum
13 lb

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.