Zoro Homepage

Shock Absorber, 110 lb., M12x1.0, 71mm L

  • Mfr # FK-1210H-C

  • Zoro # G0268619


product price: $57.29
/ea

Key Features

Type
Fixed
Force
9.8 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M12x1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-1210H-C
Zoro #
G0268619
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M12x1.0
Extended Length
71 mm
Rod Dia.
3.5 mm
Cylinder Dia.
12 mm
Ball Diameter
8 mm
Stroke Length
10 mm
Rod Diameter
3.5 mm
Cylinder Diameter
12 mm

Details

Item
Shock Absorber
Type
Fixed
Force
9.8 N
Max. Cycle Rate
60 per min
Material
Steel
Fixed Resistance
Yes
Stroke
10 mm
Max. Weight
13 lb
Includes
Cap
Locking
No
Adjustable Resistance
No
Standards
RoHS Compliant
Operating Temperature - Maximum
158 Degrees F
Force Resistance
Fixed
System of Measurement
Metric
Cycles per Minute - Maximum
60
Rated Capacity - Maximum
13 lb
Operating Temperature - Minimum
23 Degrees F

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.