Zoro Homepage

Shock Absorber, 110 lb., M16x1.5,117mm L

  • Mfr # FK-2725H-C

  • Zoro # G1969751


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
27.3 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M16x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-2725H-C
Zoro #
G1969751
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M16x1.5
Extended Length
137.5 mm
Rod Dia.
8 mm
Cylinder Dia.
27 mm
Ball Diameter
23 mm
Rod Diameter
8 mm
Stroke Length
25 mm
Cylinder Diameter
27 mm

Details

Item
Shock Absorber
Type
Fixed
Force
27.3 N
Max. Cycle Rate
60 per min
Material
Steel
Max. Weight
104 lb
Fixed Resistance
Yes
Locking
No
Adjustable Resistance
No
Stroke
25 mm
Includes
Cap
Standards
RoHS Compliant
Force Resistance
Fixed
Rated Capacity - Maximum
104 lb
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
158 Degrees F
Cycles per Minute - Maximum
60

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.