Zoro Homepage

Shock Absorber, 132 lb., M20x1.5,110mm L

  • Mfr # FK-2016M-C

  • Zoro # G1970101


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Max. Cycle Rate
60 per min
Force
18.1 N
Material
Steel
Rod Thread Size
M20x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-2016M-C
Zoro #
G1970101
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M20x1.5
Extended Length
110 mm
Cylinder Dia.
20 mm
Rod Dia.
6 mm
Ball Diameter
18 mm
Cylinder Diameter
20 mm
Stroke Length
16 mm
Rod Diameter
6 mm

Details

Item
Shock Absorber
Type
Fixed
Max. Cycle Rate
60 per min
Force
18.1 N
Material
Steel
Fixed Resistance
Yes
Includes
Cap
Locking
No
Max. Weight
132 lb
Stroke
16 mm
Adjustable Resistance
No
Standards
RoHS Compliant
Rated Capacity - Maximum
132 lb
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
158 Degrees F
Force Resistance
Fixed
Cycles per Minute - Maximum
60
System of Measurement
Metric

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.