Shock Absorber, 14300 lb., M42x1.5,213mm L

  • Mfr # FHD-A1-2-104

  • Zoro # G1969340


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
Hinge
Force
120 lb
Max. Cycle Rate
10 per min
Material
Zinc Die-Cast
Rod Thread Size
M42x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-A1-2-104
Zoro #
G1969340
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M42x1.5
Compressed Length
163 mm
Pin Dia.
12 mm
Cylinder Dia.
42 mm
Rod Dia.
12 mm
Ball Diameter
38 mm

Details

Item
Rotary Damper
Type
Hinge
Force
120 lb
Max. Cycle Rate
10 per min
Material
Zinc Die-Cast
Adjustable Resistance
No
Fixed Resistance
Yes
Locking
No
Max. Weight
14,300 lb
Stroke
50 mm
Includes
Adjustment Knob with Lock Screw with External Spring, Cap
Torque
10 N-m
Damper Type
Hinge
Body Material
Die-Cast Zinc
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric

Description

Hinge Damper,14300 lb.,M42x1.5,213mm L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.