Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 160.6 lb., M20x1.5,112mm L

  • Mfr # FK-2022L-S

  • Zoro # G1969873


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
39.2 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M20x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-2022L-S
Zoro #
G1969873
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M20x1.5
Extended Length
112 mm
Cylinder Dia.
20 mm
Rod Dia.
6 mm
Cylinder Diameter
20 mm
Stroke Length
22 mm
Rod Diameter
6 mm

Details

Item
Shock Absorber
Type
Fixed
Force
39.2 N
Max. Cycle Rate
60 per min
Material
Steel
Adjustable Resistance
No
Fixed Resistance
Yes
Max. Weight
161 lb
Stroke
22 mm
Locking
No
Standards
RoHS Compliant
System of Measurement
Metric
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F
Force Resistance
Fixed
Cycles per Minute - Maximum
60
Rated Capacity - Maximum
161 lb

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.