Shock Absorber, 242 lb., M14x1.5,107mm L

  • Mfr # FK-1417L-C

  • Zoro # G0268950


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
8.9 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-1417L-C
Zoro #
G0268950
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M14x1.5
Extended Length
107 mm
Cylinder Dia.
14 mm
Rod Dia.
4 mm
Ball Diameter
10 mm
Stroke Length
17 mm
Cylinder Diameter
14 mm
Rod Diameter
4 mm

Details

Item
Shock Absorber
Type
Fixed
Force
8.9 N
Max. Cycle Rate
60 per min
Material
Steel
Stroke
17 mm
Locking
No
Fixed Resistance
Yes
Includes
Cap
Adjustable Resistance
No
Max. Weight
243 lb
Standards
RoHS Compliant
Force Resistance
Fixed
Rated Capacity - Maximum
243 lb
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F
Cycles per Minute - Maximum
60
System of Measurement
Metric

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.