Zoro Homepage

Shock Absorber, 2860lb., M30x1.5, 206.5mm L

  • Mfr # ROP-020P2-1

  • Zoro # G1969191


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Type
Adjustable
Max. Cycle Rate
30 per min
Force
98 lb
Material
Metal
Rod Thread Size
M30x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROP-020P2-1
Zoro #
G1969191
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M30x1.5
Rod Dia.
10 mm
Cylinder Dia.
30 mm

Details

Item
Gear Rack
Type
Adjustable
Max. Cycle Rate
30 per min
Force
98 lb
Material
Metal
Stroke
35 mm
Includes
Liquid Proof Cap
Fixed Resistance
No
Locking
No
Max. Weight
2,860 lb
Adjustable Resistance
No

Description

Gear Rack, Adjustable, Material Metal, Force 98 lb, Max. Cycle Rate 30 per min, Max. Weight 2,860 lb, Rod Thread Size M30x1.5, Locking No, Rod Dia. 10 mm, Cylinder Dia. 30 mm, Stroke 35 mm, Fixed Resistance No, Adjustable Resistance No, Includes Liquid Proof Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.