Zoro Homepage

Shock Absorber, 33 lb., 153mm L

  • Mfr # FPD-1050B2-SW

  • Zoro # G2680006


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Type
Linear Dampers
Max. Cycle Rate
30 per min
Force
1.5 N
Material
Resin
Extended Length
153 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPD-1050B2-SW
Zoro #
G2680006
UPC #
-
Country of Origin
Japan

Dimensions

Extended Length
153 mm
Cylinder Dia.
10 mm
Rod Dia.
2.5 mm
Cylinder Diameter
10 mm
Rod Diameter
2.5 mm
Stroke Length
50 mm

Details

Item
Shock Absorber
Type
Linear Dampers
Max. Cycle Rate
30 per min
Force
1.5 N
Material
Resin
Fixed Resistance
Yes
Adjustable Resistance
No
Max. Weight
33 lb
Locking
No
Stroke
50 mm
Standards
RoHS Compliant
Cycles per Minute - Maximum
30
Force Resistance
Fixed
Rated Capacity - Maximum
33 lb
Operating Temperature - Maximum
104 Degrees F
System of Measurement
Metric
Operating Temperature - Minimum
41 Degrees F

Description

Shock Absorber,Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.