Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 33 lb., 176mm L

  • Mfr # FPD-1070B2-CW

  • Zoro # G1970899


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Type
Linear Dampers
Max. Cycle Rate
30 per min
Force
1.5 N
Material
Resin
Extended Length
186 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPD-1070B2-CW
Zoro #
G1970899
UPC #
-
Country of Origin
Japan

Dimensions

Extended Length
186 mm
Cylinder Dia.
10 mm
Rod Dia.
2.5 mm
Ball Diameter
6 mm
Stroke Length
70 mm
Rod Diameter
2.5 mm
Cylinder Diameter
10 mm

Details

Item
Shock Absorber
Type
Linear Dampers
Max. Cycle Rate
30 per min
Force
1.5 N
Material
Resin
Fixed Resistance
Yes
Includes
Cap
Stroke
70 mm
Max. Weight
33 lb
Locking
No
Adjustable Resistance
No
Standards
RoHS Compliant
Cycles per Minute - Maximum
30
Operating Temperature - Minimum
41 Degrees F
Force Resistance
Fixed
System of Measurement
Metric
Operating Temperature - Maximum
104 Degrees F
Rated Capacity - Maximum
33 lb

Description

Shock Absorber,Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.