Zoro Homepage

Shock Absorber, 33 lb., M8x0.75, 58mm L

  • Mfr # FK-2725L-C

  • Zoro # G1969779


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
27.3 N
Max. Cycle Rate
45 per min
Material
Steel
Rod Thread Size
M8x0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-2725L-C
Zoro #
G1969779
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M8x0.75
Extended Length
137.5 mm
Rod Dia.
8 mm
Cylinder Dia.
27 mm
Ball Diameter
23 mm
Cylinder Diameter
27 mm
Stroke Length
25 mm
Rod Diameter
8 mm

Details

Item
Shock Absorber
Type
Fixed
Force
27.3 N
Max. Cycle Rate
45 per min
Material
Steel
Stroke
25 mm
Fixed Resistance
Yes
Adjustable Resistance
No
Includes
Cap
Locking
No
Max. Weight
926 lb
Standards
RoHS Compliant
Cycles per Minute - Maximum
60
Operating Temperature - Maximum
158 Degrees F
System of Measurement
Metric
Force Resistance
Fixed
Rated Capacity - Maximum
926 lb
Operating Temperature - Minimum
23 Degrees F

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.