Zoro Homepage

Shock Absorber, 330 lb., M25x1.5,155mm L

  • Mfr # FK-3035L-S

  • Zoro # G1969200


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
47.1 N
Max. Cycle Rate
30 per min
Material
Steel
Rod Thread Size
M25x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-3035L-S
Zoro #
G1969200
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M25x1.5
Extended Length
171.5 mm
Rod Dia.
10 mm
Cylinder Dia.
30 mm
Rod Diameter
10 mm
Stroke Length
35 mm
Cylinder Diameter
30 mm

Details

Item
Shock Absorber
Type
Fixed
Force
47.1 N
Max. Cycle Rate
30 per min
Material
Steel
Stroke
35 mm
Fixed Resistance
Yes
Max. Weight
3,439 lb
Locking
No
Includes
Adjustment Knob
Adjustable Resistance
No
Standards
RoHS Compliant
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Cycles per Minute - Maximum
30
Rated Capacity - Maximum
3,439 lb
Force Resistance
Fixed

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.