Zoro Homepage

Shock Absorber, 380.6 lb., M30x1.5

  • Mfr # FK-3035L-C

  • Zoro # G0269398


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
47.1 N
Max. Cycle Rate
30 per min
Material
Steel
Rod Thread Size
M30x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-3035L-C
Zoro #
G0269398
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M30x1.5
Extended Length
190 mm
Cylinder Dia.
30 mm
Rod Dia.
10 mm
Ball Diameter
27 mm
Cylinder Diameter
30 mm
Stroke Length
35 mm
Rod Diameter
10 mm

Details

Item
Shock Absorber
Type
Fixed
Force
47.1 N
Max. Cycle Rate
30 per min
Material
Steel
Fixed Resistance
Yes
Max. Weight
3,439 lb
Locking
No
Adjustable Resistance
No
Stroke
35 mm
Includes
Cap
Standards
RoHS Compliant
Rated Capacity - Maximum
3,439 lb
Cycles per Minute - Maximum
30
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Force Resistance
Fixed

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.