Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 44 lb., M10x1.0, 55mm L

  • Mfr # FK-1008H-C-060

  • Zoro # G1970147


product price: $94.69
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
4.9 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M10x1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-1008H-C-060
Zoro #
G1970147
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M10x1.0
Extended Length
55 mm
Rod Dia.
3 mm
Cylinder Dia.
10 mm
Stroke Length
8 mm
Cylinder Diameter
16 mm
Rod Diameter
3 mm

Details

Item
Shock Absorber
Type
Fixed
Force
4.9 N
Max. Cycle Rate
60 per min
Material
Steel
Locking
No
Includes
Cap
Max. Weight
5.5 lb
Stroke
8 mm
Adjustable Resistance
No
Fixed Resistance
Yes
Standards
RoHS Compliant
System of Measurement
Metric
Rated Capacity - Maximum
5.5 lb
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F
Force Resistance
Fixed
Cycles per Minute - Maximum
60

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.