Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 44 lb., M14x2, 56mm L

  • Mfr # FSB-1407-C

  • Zoro # G0268628


product price: $57.39
/ea

Key Features

Type
Fixed
Force
4.9 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M14x2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB-1407-C
Zoro #
G0268628
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M14x2
Extended Length
56 mm
Cylinder Dia.
14 mm
Rod Dia.
6 mm
Ball Diameter
6 mm
Stroke Length
7 mm
Rod Diameter
6 mm
Cylinder Diameter
14 mm

Details

Item
Shock Absorber
Type
Fixed
Force
4.9 N
Max. Cycle Rate
60 per min
Material
Steel
Fixed Resistance
Yes
Stroke
7 mm
Includes
Cap
Adjustable Resistance
No
Max. Weight
44 lb
Locking
No
Standards
RoHS Compliant
Operating Temperature - Maximum
158 Degrees F
Cycles per Minute - Maximum
60
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric
Force Resistance
Fixed
Rated Capacity - Maximum
44 lb

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.