Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 4400 lb., M36x1.5,150mm L

  • Mfr # FK-3650H-S

  • Zoro # G2198677


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
68.6 N
Max. Cycle Rate
30 per min
Material
Steel
Rod Thread Size
M36x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-3650H-S
Zoro #
G2198677
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M36x1.5
Extended Length
218.5 mm
Rod Dia.
12 mm
Pin Dia.
12mm
Ball Diameter
31 mm
Cylinder Dia.
36 mm
Rod Diameter
12 mm
Stroke Length
50 mm
Cylinder Diameter
36 mm

Details

Item
Shock Absorber
Type
Fixed
Force
68.6 N
Max. Cycle Rate
30 per min
Material
Steel
Adjustable Resistance
No
Locking
No
Stroke
50 mm
Includes
Adjustment Knob with Lock Screw, Cap, External Spring, Locating Nuts
Max. Weight
675 lb
Fixed Resistance
Yes
Standards
RoHS Compliant
Rated Capacity - Maximum
675 lb
Operating Temperature - Maximum
158 Degrees F
Force Resistance
Fixed
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Cycles per Minute - Maximum
30

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.