Zoro Homepage

Shock Absorber, 506 lb., M20x1.5,110mm L

  • Mfr # FK-2016L-C

  • Zoro # G1970180


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
18.1 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M20x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-2016L-C
Zoro #
G1970180
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M20x1.5
Extended Length
110 mm
Cylinder Dia.
20 mm
Rod Dia.
6 mm
Ball Diameter
18 mm
Rod Diameter
6 mm
Cylinder Diameter
20 mm
Stroke Length
16 mm

Details

Item
Shock Absorber
Type
Fixed
Force
18.1 N
Max. Cycle Rate
60 per min
Material
Steel
Includes
Cap
Stroke
16 mm
Max. Weight
507 lb
Adjustable Resistance
No
Fixed Resistance
Yes
Locking
No
Standards
RoHS Compliant
System of Measurement
Metric
Cycles per Minute - Maximum
60
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
507 lb
Force Resistance
Fixed
Operating Temperature - Maximum
158 Degrees F

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.