Zoro Homepage

Shock Absorber, 55 lb., M20x1.5, 93mm L

  • Mfr # FK-2016H-S

  • Zoro # G1970390


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Max. Cycle Rate
60 per min
Force
18.1 N
Material
Steel
Rod Thread Size
M20x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-2016H-S
Zoro #
G1970390
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M20x1.5
Extended Length
93 mm
Cylinder Dia.
20 mm
Rod Dia.
6 mm
Stroke Length
16 mm
Cylinder Diameter
20 mm
Rod Diameter
6 mm

Details

Item
Shock Absorber
Type
Fixed
Max. Cycle Rate
60 per min
Force
18.1 N
Material
Steel
Locking
No
Max. Weight
77 lb
Adjustable Resistance
No
Fixed Resistance
Yes
Stroke
16 mm
Standards
RoHS Compliant
Rated Capacity - Maximum
77 lb
Operating Temperature - Maximum
158 Degrees F
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F
Force Resistance
Fixed
Cycles per Minute - Maximum
60

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.