Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 5940 lb., M36x1.5,235mm L

  • Mfr # FK-6450H-C

  • Zoro # G2198887


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
150 N
Max. Cycle Rate
30 per min
Material
Steel
Rod Thread Size
M36x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-6450H-C
Zoro #
G2198887
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M36x1.5
Extended Length
226 mm
Cylinder Dia.
64 mm
Rod Dia.
12 mm
Cylinder Diameter
64 mm
Stroke Length
50 mm
Rod Diameter
20 mm

Details

Item
Shock Absorber
Type
Fixed
Force
150 N
Max. Cycle Rate
30 per min
Material
Steel
Locking
No
Stroke
50 mm
Adjustable Resistance
No
Max. Weight
1,102 lb
Fixed Resistance
Yes
Includes
Dust Seals
Rated Capacity - Maximum
1,102 lb
System of Measurement
Metric
Force Resistance
Fixed
Cycles per Minute - Maximum
15

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.