Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 6.6 lb., M12x1, 70mm L

  • Mfr # FA-1212C2-C

  • Zoro # G5766251


product price: $14.19
/ea

Key Features

Type
Fixed
Max. Cycle Rate
45 per min
Force
2.45 N
Material
Resin
Rod Thread Size
M12x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-1212C2-C
Zoro #
G5766251
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M12x1
Extended Length
70 mm
Cylinder Dia.
12 mm
Pin Dia.
3mm
Ball Diameter
6 mm
Rod Dia.
3 mm
Stroke Length
12 mm
Cylinder Diameter
16 mm
Rod Diameter
3 mm

Details

Item
Shock Absorber
Type
Fixed
Max. Cycle Rate
45 per min
Force
2.45 N
Material
Resin
Includes
Cap
Stroke
12 mm
Fixed Resistance
Yes
Max. Weight
6.6 lb
Locking
No
Adjustable Resistance
No
Standards
RoHS Compliant
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Rated Capacity - Maximum
6.6 lb
System of Measurement
Metric
Cycles per Minute - Maximum
46
Force Resistance
Fixed

Description

Shock Absorber,Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.