Zoro Homepage

Shock Absorber, 66 lb., M20x1.5, 70mm L

  • Mfr # FA-1215B1-C

  • Zoro # G1970460


product price: $60.49
/ea

Key Features

Type
Fixed
Max. Cycle Rate
45 per min
Force
11.8 N
Material
Steel
Rod Thread Size
M20x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-1215B1-C
Zoro #
G1970460
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M20x1.5
Extended Length
103 mm
Ball Diameter
21 mm
Cylinder Dia.
20 mm
Rod Dia.
7 mm
Pin Dia.
7mm
Stroke Length
15 mm
Rod Diameter
7 mm
Cylinder Diameter
25 mm

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.