Zoro Homepage

Shock Absorber, 6.6 lb., M4x0.5, 28.6mm L

  • Mfr # FK-0404H-S

  • Zoro # G0268829


product price: $71.79
/ea

Key Features

Type
Fixed
Force
2.5 N
Max. Cycle Rate
45 per min
Material
Steel
Rod Thread Size
M4x0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-0404H-S
Zoro #
G0268829
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M4x0.5
Extended Length
28.6 mm
Rod Dia.
1.2 mm
Cylinder Dia.
4 mm
Rod Diameter
1.2 mm
Stroke Length
4 mm
Cylinder Diameter
4 mm

Details

Item
Shock Absorber
Type
Fixed
Force
2.5 N
Max. Cycle Rate
45 per min
Material
Steel
Stroke
4 mm
Max. Weight
6.6 lb
Adjustable Resistance
No
Fixed Resistance
Yes
Locking
No
Standards
RoHS Compliant
Force Resistance
Fixed
System of Measurement
Metric
Rated Capacity - Maximum
6.6 lb
Operating Temperature - Minimum
23 Degrees F
Cycles per Minute - Maximum
45
Operating Temperature - Maximum
158 Degrees F

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.