Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 660 lb., M25x1.5,155mm L

  • Mfr # FK-2540L-C

  • Zoro # G1969578


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
71.5 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M25x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-2540L-C
Zoro #
G1969578
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M25x1.5
Extended Length
185.5 mm
Rod Dia.
8 mm
Cylinder Dia.
25 mm
Ball Diameter
22 mm
Rod Diameter
8 mm
Stroke Length
40 mm
Cylinder Diameter
25 mm

Details

Item
Shock Absorber
Type
Fixed
Force
71.5 N
Max. Cycle Rate
60 per min
Material
Steel
Fixed Resistance
Yes
Stroke
40 mm
Max. Weight
258 lb
Locking
No
Adjustable Resistance
No
Standards
RoHS Compliant
Includes
Cap
Cycles per Minute - Maximum
60
Rated Capacity - Maximum
258 lb
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F
Force Resistance
Fixed
System of Measurement
Metric

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.