Shock Absorber, 660 lb., M25x1.5,173mm L

  • Mfr # FK-3625AL-C

  • Zoro # G2198500


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
100 N
Max. Cycle Rate
30 per min
Material
Steel
Rod Thread Size
M25x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-3625AL-C
Zoro #
G2198500
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M25x1.5
Extended Length
150 mm
Cylinder Dia.
36 mm
Rod Dia.
12 mm
Ball Diameter
31 mm
Stroke Length
25 mm
Cylinder Diameter
36 mm
Rod Diameter
12 mm

Details

Item
Shock Absorber
Type
Fixed
Force
100 N
Max. Cycle Rate
30 per min
Material
Steel
Fixed Resistance
Yes
Locking
No
Includes
Cap
Max. Weight
4,409 lb
Adjustable Resistance
No
Stroke
25 mm
Standards
RoHS Compliant
System of Measurement
Metric
Operating Temperature - Maximum
158 Degrees F
Rated Capacity - Maximum
4,409 lb
Force Resistance
Fixed
Operating Temperature - Minimum
23 Degrees F
Cycles per Minute - Maximum
30

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.