Shock Absorber, 660 lb., M27x1.5,136mm L

  • Mfr # FK-2550M-R

  • Zoro # G2198589


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
39.2 N
Max. Cycle Rate
30 per min
Material
Steel
Rod Thread Size
M27x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK-2550M-R
Zoro #
G2198589
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M27x1.5
Extended Length
228 mm
Cylinder Dia.
25 mm
Rod Dia.
8 mm
Ball Diameter
22 mm
Rod Diameter
8 mm
Cylinder Diameter
25 mm
Stroke Length
50 mm

Details

Item
Shock Absorber
Type
Fixed
Force
39.2 N
Max. Cycle Rate
30 per min
Material
Steel
Adjustable Resistance
No
Max. Weight
110 lb
Includes
Urethane Cap
Locking
No
Fixed Resistance
Yes
Stroke
50 mm
Standards
RoHS Compliant
System of Measurement
Metric
Force Resistance
Fixed
Rated Capacity - Maximum
110 lb
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
158 Degrees F
Cycles per Minute - Maximum
30

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.