Shock Absorber, 7700 lb., M42x1.5,213mm L

  • Mfr # FHD-A1-1-104

  • Zoro # G1969130


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Type
Hinge
Force
120 lb
Max. Cycle Rate
30 per min
Material
Zinc Die-Cast
Rod Thread Size
M42x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-A1-1-104
Zoro #
G1969130
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M42x1.5
Rod Dia.
12 mm
Cylinder Dia.
42 mm

Details

Item
Rotary Damper
Type
Hinge
Force
120 lb
Max. Cycle Rate
30 per min
Material
Zinc Die-Cast
Includes
Cap
Fixed Resistance
Yes
Locking
No
Max. Weight
7,700 lb
Stroke
50 mm
Adjustable Resistance
No
Body Material
Die-Cast Zinc
Damper Type
Hinge
Torque
10 N-m
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
23 Degrees F
System of Measurement
Metric

Description

Hinge Damper,7700 lb.,M42x1.5,213mm L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.