Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shock Absorber, 880 lb., M25x1.5,155mm L

  • Mfr # FK-3035H-S

  • Zoro # G1969359


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Max. Cycle Rate
30 per min
Force
47.1 N
Material
Steel
Rod Thread Size
M25x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-3035H-S
Zoro #
G1969359
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M25x1.5
Extended Length
171.5 mm
Rod Dia.
10 mm
Cylinder Dia.
30 mm
Cylinder Diameter
30 mm
Rod Diameter
10 mm
Stroke Length
35 mm

Details

Item
Shock Absorber
Type
Fixed
Max. Cycle Rate
30 per min
Force
47.1 N
Material
Steel
Adjustable Resistance
No
Fixed Resistance
Yes
Locking
No
Max. Weight
381 lb
Stroke
35 mm
Includes
Adjustment Knob
Standards
RoHS Compliant
Cycles per Minute - Maximum
30
Rated Capacity - Maximum
381 lb
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F
Force Resistance
Fixed
System of Measurement
Metric

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.