Zoro Homepage

Shock Absorber, 990 lb., M27x1.5,156mm L

  • Mfr # FW-2530M-C

  • Zoro # G0269416


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Force
29.4 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M27x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-2530M-C
Zoro #
G0269416
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M27x1.5
Extended Length
241 mm
Rod Dia.
8 mm
Cylinder Dia.
25 mm
Ball Diameter
22 mm
Rod Diameter
8 mm
Stroke Length
30 mm
Cylinder Diameter
25 mm

Details

Item
Shock Absorber
Type
Fixed
Force
29.4 N
Max. Cycle Rate
60 per min
Material
Steel
Fixed Resistance
Yes
Stroke
30 mm
Max. Weight
309 lb
Adjustable Resistance
No
Locking
No
Includes
Cap
System of Measurement
Metric
Cycles per Minute - Maximum
60
Operating Temperature - Maximum
158 Degrees F
Force Resistance
Fixed
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
309 lb

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.