Zoro Homepage

SS E-Clip 4mm, Gas Spring Connector

  • Mfr # 960204

  • Zoro # G3526984


product price: $27.99
/ea

Key Features

Type
E-Clip 4mm
For Use With
Gas Springs
Application
Gas Spring Connector
Material
Stainless Steel
Compatible Product Type
Gas Springs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960204
Zoro #
G3526984
UPC #
-
Country of Origin
Germany

Details

Item
Gas Spring Bracket
Type
E-Clip 4mm
For Use With
Gas Springs
Application
Gas Spring Connector
Material
Stainless Steel
Compatible Product Type
Gas Springs

Description

Bracket 900BA1, E-Clip 4mm, Material Stainless Steel, Gas Spring Connector, For Use With Gas Springs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.