Zoro Homepage

Rotary Damper, 50 rpm, Counter Clockwise

  • Mfr # FRN-C2-L301-G1

  • Zoro # G2679918


product price: $10.79
/ea

Key Features

Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Body Material
Polycarbonate (PC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN-C2-L301-G1
Zoro #
G2679918
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
27 1/2 mm
Overall Width
15 mm
Shaft Width
10 2/5 mm

Details

Item
Rotary Damper
Max. Rotation Speed
50 rpm
Type
Rotary
Max. Cycle Rate
10 cycles/min
Operating Temp.
0~50¡C
Body Material
Polycarbonate (PC)
Application
Control speed, Dampen drivers
Damping Direction
Counter-clockwise
Gear Material
Polyacetal (POM)
Shaft Material
Polyacetal (POM), Metal (SUS)
Includes
With gear
Torque
(20±6) x 10 ? ? Nm
Rotation Speed - Maximum
50 RPM
Dampening Direction
Counterclockwise
Center-to-Center Mounting Hole Distance
21 mm
System of Measurement
Metric
Cycle Rate - Maximum
10 per min
Shaft Type
Gear
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
122 Degrees F

Description

Rotary Damper, Max. Rotation Speed 50 RPM, Max. Cycle Rate 10 per min, Operating Temp. 0 Degrees to 122 Degrees F, Body Material Polycarbonate, Shaft Material Steel, Gear Material Polyacetal, Damping Direction Counter Clockwise, Application Dampen Drivers, Control Speed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.