Rotary Damper, Disk, 3 Nm

  • Mfr # FDN-57A-R303

  • Zoro # G0269705


product price:  $24.89
/ea

Key Features

Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDN-57A-R303
Zoro #
G0269705
UPC #
-
Country of Origin
Japan

Dimensions

Length
79mm
Overall Width
52 2/5 mm
Overall Length
79 mm
Height
13.8mm
Width
57mm

Details

Item
Rotary Damper
Type
Disk
Max. Rotation Speed
50 rpm
Max. Cycle Rate
12 cycles/min
Material
Iron
Operating Temp.
-10~50¡C
Torque
3 N-m
Adjustable Resistance
No
Fixed Resistance
Yes
Damper Type
Disk
Locking
No
Damping Direction
Clockwise
Body Material
Steel
Shaft Material
Nylon (with glass)
Application
Control speed, Dampen drivers
Weight
94g
Operating Temperature - Minimum
14 Degrees F
Center-to-Center Mounting Hole Distance
68 mm
Shaft Type
Disk
Operating Temperature - Maximum
122 Degrees F
Dampening Direction
Clockwise
System of Measurement
Metric

Description

Rotary Damper, Disk, Material Metal, Torque 3 Nm, Max. Cycle Rate 50 per min., Locking No, Fixed Resistance Yes, Adjustable Resistance No, Damper Type Disk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.