Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bansbach Easylift Shock Absorber, 103.4 lb., 137.5mm L FWM-L2016EBD-S

Shock Absorber, 103.4 lb., 137.5mm L (Discontinued)

  • Mfr # FWM-L2016EBD-S
  • Zoro # G1969663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWM-L2016EBD-S
Zoro #
G1969663
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M27x1.5
Extended Length
120 mm
Cylinder Dia.
20 mm
Rod Dia.
6 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Force
4.6 lb
Max. Cycle Rate
60 per min
Material
Steel
Max. Weight
441 lb
Includes
Cap
Fixed Resistance
No
Adjustable Resistance
Yes
Locking
No
Stroke
16 mm
Product Type
Industrial Shock Absorber

Description

Shock Absorber, Adjustable; Multiple-Varying Orifice, Material Steel, Force 4.6 lb, Max. Cycle Rate 60 per min, Max. Weight 441 lb, Rod Thread Size M27x1.5, Locking No, Rod Dia. 6 mm, Cylinder Dia. 20 mm, Stroke 16 mm, Extended Length 120 mm, Fixed Resistance No, Adjustable Resistance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.