Zoro Homepage
This item is Discontinued.
Bansbach Easylift Shock Absorber, 110 lb., M16x1.5,102mm L FA-E1612XB-S

Shock Absorber, 110 lb., M16x1.5,102mm L (Discontinued)

  • Mfr # FA-E1612XB-S
  • Zoro # G0269057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-E1612XB-S
Zoro #
G0269057
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M16x1.5
Compressed Length
90mm
Extended Length
107.7 mm
Rod Dia.
5 mm
Cylinder Dia.
16 mm

Details

Item
Shock Absorber
Type
Adjustable; Single-orifice
Max. Cycle Rate
60 per min
Force
3.3 lb
Material
Steel
Locking
No
Max. Weight
110 lb
Adjustable Resistance
Yes
Stroke
12 mm
Fixed Resistance
No
Includes
Adjustment Knob
Product Type
Industrial Shock Absorber

Description

Shock Absorber, Adjustable; Single-orifice, Material Steel, Force 3.3 lb, Max. Cycle Rate 60 per min, Max. Weight 110 lb, Rod Thread Size M16x1.5, Locking No, Rod Dia. 5 mm, Cylinder Dia. 16 mm, Stroke 12 mm, Extended Length 107.7 mm, Compressed Length 90mm, Fixed Resistance No, Adjustable Resistance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.