Shock Absorber, 22 lb., 156mm L

  • Mfr # FPD-1050A2-CW

  • Zoro # G1970853


product price:  $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Type
Linear Dampers
Max. Cycle Rate
30 per min
Force
6 N
Material
Resin
Extended Length
156 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPD-1050A2-CW
Zoro #
G1970853
UPC #
-
Country of Origin
Japan

Dimensions

Extended Length
156 mm
Cylinder Dia.
10 mm
Rod Dia.
2.5 mm
Ball Diameter
6 mm
Stroke Length
50 mm
Rod Diameter
2.5 mm
Cylinder Diameter
10 mm

Details

Item
Shock Absorber
Type
Linear Dampers
Max. Cycle Rate
30 per min
Force
6 N
Material
Resin
Locking
No
Includes
Cap
Stroke
50 mm
Adjustable Resistance
No
Fixed Resistance
Yes
Max. Weight
22 lb
Standards
RoHS Compliant
Force Resistance
Fixed
Operating Temperature - Minimum
41 Degrees F
System of Measurement
Metric
Cycles per Minute - Maximum
30
Operating Temperature - Maximum
104 Degrees F
Rated Capacity - Maximum
22 lb

Description

Shock Absorber,Resin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.