Shock Absorber, 22 lb., M10x1, 46mm L
- Mfr # FA-1008PB2-S
- Zoro # G1970521
product price:Â
$
47.69
/ea
Key Features
Type
Fixed
Force
5.8 N
Max. Cycle Rate
60 per min
Material
Steel
Rod Thread Size
M10x1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-1008PB2-S
- Zoro #
- G1970521
- UPC #
- -
- Country of Origin
- United States
- Item
- Shock Absorber
- Type
- Fixed
- Force
- 5.8 N
- Max. Cycle Rate
- 60 per min
- Material
- Steel
- Fixed Resistance
- Yes
- Max. Weight
- 22 lb
- Locking
- No
- Adjustable Resistance
- No
- Stroke
- 8 mm
- Standards
- RoHS Compliant
- Operating Temperature - Minimum
- 23 Degrees F
- Cycles per Minute - Maximum
- 60
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 158 Degrees F
- Force Resistance
- Fixed
- Rated Capacity - Maximum
- 22 lb
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Rod Thread Size
- M10x1
- Extended Length
- 46 mm
- Pin Dia.
- 3mm
- Rod Dia.
- 3 mm
- Cylinder Dia.
- 10 mm
- Rod Diameter
- 3 mm
- Cylinder Diameter
- 10 mm
- Stroke Length
- 8 mm
Description
Shock Absorber,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.