Shop BANSBACH EASYLIFT
See all product information
Create Account
Shock Absorber, 264mm L
Mfr # FHD-A1-1-503
Zoro # G1969383
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Type
Hinge
Force
120 lb
Material
Zinc Die-Cast
Compressed Length
189 mm
Stroke
75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FHD-A1-1-503
- Zoro #
- G1969383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compressed Length
- 189 mm
Details
- Item
- Rotary Damper
- Type
- Hinge
- Force
- 120 lb
- Material
- Zinc Die-Cast
- Stroke
- 75 mm
- Adjustable Resistance
- No
- Locking
- No
- Fixed Resistance
- Yes
- Damper Type
- Hinge
- Torque
- 5 N-m
- Body Material
- Die-Cast Zinc
- Operating Temperature - Maximum
- 122 Degrees F
- System of Measurement
- Metric
- Operating Temperature - Minimum
- 23 Degrees F
Description
Hinge Damper,264mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.