customer-service Help
Bansbach

Shock Absorber, 33 lb., M20x1.5,112mm L

Bansbach Shock Absorber, 33 lb., M20x1.5,112mm L FK-2022H-S
Tap to zoom
Hover or click to zoom
$81.89
  • Item: Shock Absorber
  • Type: Fixed
  • Force: 8.8 lb
See full product details
This item ships free.

Total: $81.89

Bansbach #FK-2022H-S Specifications

  • Item: Shock Absorber
  • Type: Fixed
  • Force: 8.8 lb
  • Max. Cycle Rate: 60 per min
  • Material: Steel
  • Rod Thread Size: M20x1.5
  • Extended Length: 112 mm
  • Fixed Resistance: Yes
  • Stroke: 22 mm
  • Rod Dia.: 6 mm
  • Max. Weight: 33 lb
  • Cylinder Dia.: 20 mm
  • Adjustable Resistance: No
  • Locking: No
  • Product Type: Industrial Shock Absorber
  • Country of Origin (subject to change): Japan

Description

Shock Absorber, Fixed, Material Metal, Force 39.2 lb, Max. Cycle Rate 60 per min, Max. Weight 33, Rod Thread Size M20x1.5, Locking No, Rod Dia. 6 mm, Cylinder Dia. 20 mm, Stroke 22 mm, Fixed Resistance Yes, Adjustable Resistance No

Reviews of Bansbach #FK-2022H-S