Zoro Homepage

Shock Absorber, 44 lb., M8x0.75, 78mm L

  • Mfr # FA-1010D4-C

  • Zoro # G1970558


product price: $47.49
/ea

Key Features

Type
Fixed
Max. Cycle Rate
45 per min
Force
5.8 N
Material
Steel
Rod Thread Size
M8x0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-1010D4-C
Zoro #
G1970558
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M8x0.75
Extended Length
78 mm
Ball Diameter
15 mm
Cylinder Dia.
10 mm
Pin Dia.
4.5mm
Rod Dia.
4.5 mm
Cylinder Diameter
10 mm
Rod Diameter
4.5 mm
Stroke Length
10 mm

Description

Shock Absorber,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.