Zoro Homepage
This item is Discontinued.
Bansbach Easylift Shock Absorber, 66 lb., M12x1, 68mm L FA-L1210MB-C

Shock Absorber, 66 lb., M12x1, 68mm L (Discontinued)

  • Mfr # FA-L1210MB-C
  • Zoro # G0269127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-L1210MB-C
Zoro #
G0269127
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M12x1
Extended Length
90.6 mm
Cylinder Dia.
12 mm
Rod Dia.
3.5 mm

Details

Item
Shock Absorber
Type
Adjustable; Single-orifice
Force
2.2 lb
Max. Cycle Rate
60 per min
Material
Steel
Adjustable Resistance
Yes
Locking
No
Max. Weight
66 lb
Includes
Adjustment Knob with Lock Screw, Cap, External Spring, Locating Nuts
Stroke
10 mm
Fixed Resistance
No
Product Type
Industrial Shock Absorber

Description

Shock Absorber, Adjustable; Single-orifice, Material Steel, Force 2.2 lb, Max. Cycle Rate 60 per min, Max. Weight 66 lb, Rod Thread Size M12x1, Locking No, Rod Dia. 3.5 mm, Cylinder Dia. 12 mm, Stroke 10 mm, Extended Length 90.6 mm, Fixed Resistance No, Adjustable Resistance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.