Zoro Homepage
This item is Discontinued.
Bansbach Easylift Shock Absorber, 660 lb., M25x1.5,173mm L FA-E2530GD-C

Shock Absorber, 660 lb., M25x1.5,173mm L (Discontinued)

  • Mfr # FA-E2530GD-C
  • Zoro # G0269425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-E2530GD-C
Zoro #
G0269425
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M25x1.5
Extended Length
186 mm
Cylinder Dia.
25 mm
Rod Dia.
8 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Orifice
Max. Cycle Rate
60 per min
Force
7.4 lb
Material
Steel
Locking
No
Includes
Liquid Proof Cap
Fixed Resistance
No
Stroke
16 mm
Adjustable Resistance
Yes
Max. Weight
331 lb
Product Type
Industrial Shock Absorber

Description

Shock Absorber, Adjustable; Multiple-Orifice, Material Steel, Force 7.4 lb, Max. Cycle Rate 60 per min, Max. Weight 331 lb, Rod Thread Size M25x1.5, Locking No, Rod Dia. 8 mm, Cylinder Dia. 25 mm, Stroke 16 mm, Extended Length 186 mm, Fixed Resistance No, Adjustable Resistance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.