Shock Absorber, 7480 lb., M42x1.5,162mm L

  • Mfr # FHD-A1-2-503

  • Zoro # G1969252


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Type
Hinge
Force
120 lb
Max. Cycle Rate
20 per min
Material
Zinc Die-Cast
Rod Thread Size
M42x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-A1-2-503
Zoro #
G1969252
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M42x1.5
Compressed Length
137 mm
Rod Dia.
12 mm
Cylinder Dia.
42 mm
Pin Dia.
12 mm
Ball Diameter
38 mm

Details

Item
Rotary Damper
Type
Hinge
Force
120 lb
Max. Cycle Rate
20 per min
Material
Zinc Die-Cast
Fixed Resistance
Yes
Stroke
25 mm
Max. Weight
7,480 lb
Adjustable Resistance
No
Locking
No
Includes
Adjustment Knob with Lock Screw with External Spring, Cap
Body Material
Die-Cast Zinc
Torque
5 N-m
Damper Type
Hinge
Operating Temperature - Maximum
122 Degrees F
System of Measurement
Metric
Operating Temperature - Minimum
23 Degrees F

Description

Rotary Damper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.