Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bansbach Easylift Shock Absorber, 77 lb., M14x1.5, 80mm L FWM-L1410RBD-S

Shock Absorber, 77 lb., M14x1.5, 80mm L (Discontinued)

  • Mfr # FWM-L1410RBD-S
  • Zoro # G0269206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWM-L1410RBD-S
Zoro #
G0269206
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M14x1.5
Extended Length
87 mm
Cylinder Dia.
14 mm
Rod Dia.
3.5 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Max. Cycle Rate
60 per min
Force
2.2 lb
Material
Steel
Max. Weight
77 lb
Includes
Anti-Coolant Seals
Adjustable Resistance
Yes
Locking
No
Stroke
10 mm
Fixed Resistance
No
Product Type
Industrial Shock Absorber

Description

Shock Absorber, Adjustable; Multiple-Varying Orifice, Material Steel, Force 2.2 lb, Max. Cycle Rate 60 per min, Max. Weight 77 lb, Rod Thread Size M14x1.5, Locking No, Rod Dia. 3.5 mm, Cylinder Dia. 14 mm, Stroke 10 mm, Extended Length 87 mm, Fixed Resistance No, Adjustable Resistance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.