Zoro Homepage
This item is Discontinued.
Bansbach Easylift Shock Absorber, 8800 lb., M64x2,345mm L FH10024-1/2/3/4-D

Shock Absorber, 8800 lb., M64x2,345mm L (Discontinued)

  • Mfr # FH10024-1/2/3/4-D
  • Zoro # G1969103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH10024-1/2/3/4-D
Zoro #
G1969103
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M64x2
Rod Dia.
20 mm
Cylinder Dia.
64 mm

Details

Item
Shock Absorber
Type
Fixed
Force
180 lb
Max. Cycle Rate
10 per min
Material
metal
Locking
No
Stroke
50 mm
Max. Weight
8,800 lb
Fixed Resistance
Yes
Adjustable Resistance
No

Description

Shock Absorber, Fixed, Material Metal, Force 180 lb, Max. Cycle Rate 10 per min, Max. Weight 8,800 lb, Rod Thread Size M64x2, Locking No, Rod Dia. 20 mm, Cylinder Dia. 64 mm, Stroke 50 mm, Fixed Resistance Yes, Adjustable Resistance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.