Zoro Homepage

31 Series Marine Battery Replaces Optima Blue Top D31M

  • Mfr # 31M-Banshee-3

  • Zoro # G116378403


product price: $383.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31M-Banshee-3
Zoro #
G116378403
UPC #
-
Country of Origin
China

Description

Unleash the Banshee this year with the new Group 31M deep-cycle marine battery with dual terminals.Banshee batteries are designed to withstand rigorous deep charges as well as long slow recharges.Banshee marine batteries are produced and manufactured using only the most up to date materials.All Banshee group 31 batteries have a built in Hydrometer which easily tells the current state of your battery life and is completely sealed so there is never a need to add waterOur group 31 marine battery is rugged, powerful, resilient, and should be the only battery you rely on for cranking, igniting, and lighting.Features Spill-proof Mountable in virtually any position Maintenance-free Specifications Voltage: 12V Amp Hours: 105Ah Cold Cranking Amps: 900 Group Size: BCI: 31 Reserve Capacity at25 Amps: 190 C20 Capacity: 105Ah Internal Resistance: 5m Dimensions: 9.4 x 6.7 x 13 in.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.