This item is Discontinued.

Banshee Banshee 12B-BS-Banshee-012 12V 10Ah YT12B-BS Sealed SMF SLA AGM Battery for Yamaha 650 XVS650 VStar All 1998-2011 12B-BS-Banshee-012

Banshee 12B-BS-Banshee-012 12V 10Ah YT12B-BS Sealed SMF SLA AGM Battery for Yamaha 650 XVS650 VStar All 1998-2011 (Discontinued)

  • Mfr # 12B-BS-Banshee-012
  • Zoro # G004201899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12B-BS-Banshee-012
Zoro #
G004201899
UPC #
-
Country of Origin
China

Description

A Heavy Duty Separator increases life, is resistant to shock and vibration to prevent shorts. Heavy duty plates and grids inside the battery make this one Sealed battery with120 CCA Banshee 9-BS. Our sealed motorcycle batteries Absorbed Glass Mat technology for short. Design dramatically improves a battery's performance.

Features
  • YT12B-BS Sealed SMF SLA AGM Battery for Yamaha 650 XVS650 V-Star All 1998-2011
  • Motorcycle Batteries
  • More Lead
  • More Power
  • Designed by Harley Riders for Harley Riders
  • Sealed Agm with Thicker, Heavier Plates
  • Weighs 20 Percent more than Competitors
  • Its Simple, More Battery Life and Starting Power
  • 4 Years Warranty
Specifications
  • Amperage: 10 AH
  • Voltage: 12 V
  • Dimension: 2.75" H x 5.12" W x 6" L
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.